https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MzJ8aW1hZ2UvanBlZ3xhR1U1TDJnM015OHhNRFF5TnpVek1EZ3dOVEkzT0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDA5U1h6RlNRbDh6TURCNE16QXdMbXB3Wnd8ZDkzZjRmNGQwOGQ0N2JjYjY5MmZiMmJlMDJkZGU3YzZiODU5YzJmOTkzYmFjNGQ0NzgzYjA5YTU3MjY1ODcxMQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-OR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MzJ8aW1hZ2UvanBlZ3xhR1U1TDJnM015OHhNRFF5TnpVek1EZ3dOVEkzT0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDA5U1h6RlNRbDh6TURCNE16QXdMbXB3Wnd8ZDkzZjRmNGQwOGQ0N2JjYjY5MmZiMmJlMDJkZGU3YzZiODU5YzJmOTkzYmFjNGQ0NzgzYjA5YTU3MjY1ODcxMQ
NTN
NTN
M1214DA
NTN NTN
Description
M1214DA CYLINDRICAL ROLLER BRG (SMARTCATALOG)
OUTER RING - 125.059 MM OD X 24 MM W
Part #
M1214DA
BDI #
25266849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/M1214DA/p/25266849
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
Weight / Kilogram
0
EAN
4547359109214
Product Group - BDI
B04144
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
OUTER RING - 125.059 MM OD X 24 MM W