Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NK8/12 https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTd8aW1hZ2UvanBlZ3xhRFV3TDJnNE1pOHhNRGN4TVRJNE56SXdNVGd5TWk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWHpNd01IZ3pNREF1YW5CbnwxY2QzNzhkNzc3NzRkYzQ1Yzg3MDAxNDgxY2U1YWYxNzhjYjJkMDhlNjE1N2VkN2UwYzAzMjZiYzg3ZDY5NDdk
1407839 Needle Non Thrust Roller Bearings 

KOYO KOYO

NK8/12

Description

NK8/12 NEEDLE ROLLER BEARING ; 8MM BORE 15MM OD 12MM WID

Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 15MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable

Part #

NK8/12

BDI #
1407839

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
0605790218200
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NK8/12
Weight / LBS
0.024
Long Description
Needle Bearing Roller Assembly with Outer Ring; 8MM Bore; 15MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.315 Inch | 8 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh