Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23952 CCK/C4W33 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1N3xpbWFnZS9qcGVnfGFEZGtMMmcxWkM4eE1EYzJPRE0zTVRnM05UZzNNQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQklVbDh5VWxkZlZGQkVYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGM2OGZjMzVmY2ZmYzEzNzVlMjI0Yjg1NWY2YjQxOTcyYmYzZTUwZTVlYWFlNDQ3NjlkZDUyZWJkZWZlY2U3ZWQ
1267628 Spherical Roller Bearings 

SKF SKF

23952 CCK/C4W33

Description

23952 CCK/C4W33 SPHR ROLLER BRG ; 260MMX360MMX75MM

Spherical Roller Bearing; 260MM Tapered Bore; 360MM Outside Diameter; 75MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

23952 CCK/C4W33

BDI #
1267628

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4263.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,263.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
26.15
EAN
7316577055484
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H3952 (Specify bore)
Withdrawal Sleeve
AH3952 (Specify bore)
Withdrawal Nut
HMLL55T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
50.905
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 360MM Outside Diameter; 75MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.953 Inch | 75 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
10.236 Inch | 260 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh