KOYO
KOYO
30205JR
KOYO KOYO
Description
30205JR TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 25MM BORE 52MM OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30205; 25MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row
Part #
30205JR
BDI #
552246

Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30205JR/p/552246
Your Price
$ 15.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.15
EAN
0605790122941
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30205JR
Weight / LBS
0.344
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30205; 25MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row
Assembly Width
0.64 Inch | 16.25 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter