

NTN
NTN
30220
NTN NTN
Description
30220 TAPERED RLR BRG ; 100MMX180MMX37MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Part #
30220
BDI #
17140942

Details
233.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30220/p/17140942
Your Price
$ 233.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.78
EAN
4547359526066
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30220
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30220; 100MM Bore; 180MM Outside Diameter; 37MM Width; Single Row
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter