

FAG
FAG
32320-A
FAG FAG
Description
32320-A TAPERED ROLLER BEARING ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row
Part #
32320-A
BDI #
1144092

Details
1346.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32320-A/p/1144092
Your Price
$ 1,346.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.66
EAN
4012801412902
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32320
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
32320A
Weight / LBS
28.44
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32320; 100MM Bore; 215MM Outside Diameter; 77.5MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Assembly Width
3.051 Inch | 77.5 Millimeter