Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

74550 90058 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
1350752 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

74550 90058

Description

74550 90058 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 5-1/2" BORE 8-1/2" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row

Part #

74550-90058

BDI #
1350752

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1986.92 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,986.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.74
EAN
0053893394077
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
74550
Assembly Number
90058
Assembly Components
74550 (1) | 74850 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
74550-90058
Weight / LBS
13.174
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74550; 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Width; Single Row
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter