

NTN
NTN
HH224346/HH224310
NTN NTN
Description
HH224346/HH224310 TAPERED RLR BRG ; 4.5"X8.375"X2.625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224346; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Part #
HH224346/HH224310
BDI #
1219864

Details
735.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH224346-HH224310/p/1219864
Your Price
$ 735.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.19
EAN
4547359070316
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH224346
Assembly Components
HH224346 (1) | HH224310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.01
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH224346; 4-1/2" Bore; 8-3/8" Outside Diameter; 2-5/8" Width; Single Row
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter