Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM807046/HM807010 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
1220196 Tapered Roller Bearing Assemblies 

NTN NTN

HM807046/HM807010

Description

HM807046/HM807010 TAPERED RLR BRG ; 2"X4.125"X1.4375"

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807046; 50.8MM Bore; 104.775MM Outside Diameter; 36.5MM Width; Single Row

Part #

HM807046/HM807010

BDI #
1220196

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.473
EAN
4547359475647
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM807046
Assembly Components
HM807046 (1) | HM807010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.28488
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807046; 50.8MM Bore; 104.775MM Outside Diameter; 36.5MM Width; Single Row
Outside Diameter
4.125 Inch | 104.775 Millimeter
Bore
2 Inch | 50.8 Millimeter
Assembly Width
1.437 Inch | 36.5 Millimeter