

TIMKEN
TIMKEN
SET112-2
TIMKEN TIMKEN
Description
SET112-2 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47896; 3-3/4" Bore; 5-3/4" Outside Diameter; 1-5/16" Width; Single Row
Part #
SET112-2
BDI #
21959647

Details
141.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET112-2/p/21959647
Your Price
$ 141.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893823607
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
47896
Assembly Components
47896 (1) | 47820 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 47896; 3-3/4" Bore; 5-3/4" Outside Diameter; 1-5/16" Width; Single Row
Outside Diameter
5.75 Inch | 146.05 Millimeter
Assembly Width
1.313 Inch | 33.35 Millimeter
Bore
3.75 Inch | 95.25 Millimeter