Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SET807-900SA https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-TNASWE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhR1ZrTDJneE5TODVOek00TmpFNU56Z3hNVFV3TG1wd1p3fGE3M2RiZWNmOWE1OWNhNGFiMmM1MTUyZGUwMTdjMmZmZGEzMDU1NGJjMGE1M2U2ZjQ2NWQ5YzQ2ZmI4Y2NlZDk
1373212 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

SET807-900SA

Description

SET807-900SA TAPERED ROLLER BEARING ASSY ; SINGLE ROW 8-12 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241149; 8" Bore; 10-7/8" Outside Diameter; 3.6537" Width; Double Row

Part #

SET807-2

BDI #
1373212

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3010.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,010.40 / each BDIExpress
QTY

Inventory

Total: 18

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.218
EAN
0053893841694
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM241149
Assembly Number
900SA
Assembly Components
LM241149NW (2) | LM241110D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
33.55
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM241149; 8" Bore; 10-7/8" Outside Diameter; 3.6537" Width; Double Row
Outside Diameter
10.875 Inch | 276.225 Millimeter
Bore
8 Inch | 203.2 Millimeter
Assembly Width
3.654 Inch | 92.804 Millimeter