

TIMKEN
TIMKEN
3821-2
TIMKEN TIMKEN
Description
3821-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-3/8" OD 15/16" WD
Bearing Cup; 3821 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
3821-2
BDI #
1338679

Details
34.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/3821-2/p/1338679
Your Price
$ 34.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.327
EAN
0053893134017
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
3821
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3821-2
Long Description
Bearing Cup; 3821 Basic Number; Standard Precision; 3-3/8" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh