NTN
NTN
4T-492A
NTN NTN
Description
492A TAPERED RLR BRG CUP ; SGL 5.25"X0.875" STL
Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
492A
BDI #
17142560

Details
34.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-492A/p/17142560
Your Price
$ 34.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.42
EAN
4547359534511
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
492A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Internal Redesign | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 492A Basic Number; Standard Precision; 5-1/4" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
5.25 Inch | 133.35 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh