Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4T-672 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjN8aW1hZ2UvanBlZ3xhRE13TDJnd05DOHhNRFV5TXpZeU9UWTRNamN4T0M5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVTBOUVh6TXdNSGd6TURBdWFuQm58NzI1YWQzZDQ4OTE0ZjgwZmNmN2NkOTIxMTI0N2QwMmQzNjA5Mjg0NWIxODEwNDMwOTg4Yzg1YWZjYjU0MjQyZg
17145549 Tapered Roller Bearings 

NTN NTN

4T-672

Description

672 TAPERED RLR BRG CUP ; SGL 4MMX1.2MM STL

Bearing Cup; 672 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-3/16" Width; Single Row of Roller

Part #

672

BDI #
17145549

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.75 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 69.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.3
EAN
4547359406405
Product Group - BDI
B00308
Precision Class
Standard
Component
Cup
Basic Number
672
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.873
Long Description
Bearing Cup; 672 Basic Number; Standard Precision; 6-5/8" Outside Diameter; 1-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh