NTN
NTN
4T-HH224335
NTN NTN
Description
HH224335 TAPERED RLR BRG CONE ; 4"X2.625"
Bearing Cone; HH224335 Basic Number; Standard Precision; 4" Bore; 2-5/8" Width; Single Row of Roller
Part #
HH224335
BDI #
17147512
Details
618.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH224335/p/17147512
Your Price
$ 618.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.231
EAN
4547359070279
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224335
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH224335 Basic Number; Standard Precision; 4" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh