TIMKEN
TIMKEN
572-3
TIMKEN TIMKEN
Description
572-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 572 #3 Basic Number; Class 3 Precision; 5.512" Outside Diameter; 1-1/8" Width; Single Row of Roller
Part #
572-3
BDI #
1347040

Details
177.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/572-3/p/1347040
Your Price
$ 177.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.722
EAN
0053893059297
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
572 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 572 #3 Basic Number; Class 3 Precision; 5.512" Outside Diameter; 1-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.512 Inch | 140.005 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh