

TIMKEN
TIMKEN
94113B-2
TIMKEN TIMKEN
Description
94113B-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; 94113B Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
94113B-2
BDI #
1352752

Details
3052.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/94113B-2/p/1352752
Your Price
$ 3,052.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.59
EAN
0053893445182
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
94113B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
94113B-2
Long Description
Bearing Cup; 94113B Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Flange Outside Diameter
11.808 Inch | 299.923 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh