

TIMKEN
TIMKEN
H238148-2
TIMKEN TIMKEN
Description
H238148-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-7/8" BORE 3-1/4" WD
Bearing Cone; H238148 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Part #
H238148-2
BDI #
1356695

Details
2691.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H238148-2/p/1356695
Your Price
$ 2,691.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.836
EAN
0053893065786
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H238148
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H238148-2
Long Description
Bearing Cone; H238148 Basic Number; Standard Precision; 6-7/8" Bore; 3-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh