

TIMKEN
TIMKEN
HH224310V-2
TIMKEN TIMKEN
Description
HH224310V-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; HH224310V Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
HH224310V-2
BDI #
1357521

Details
1238.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224310V-2/p/1357521
Your Price
$ 1,238.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.139
EAN
0053893518008
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH224310V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224310V-2
Long Description
Bearing Cup; HH224310V Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh