

TIMKEN
TIMKEN
LM241149NW-2
TIMKEN TIMKEN
Description
LM241149NW-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 8" BORE 1-7/8" WD
Bearing Cone; LM241149NW Basic Number; Standard Precision; 8" Bore; 1-7/8" Width; Single Row of Roller
Part #
LM241149NW-2
BDI #
1364024

Details
800.71
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM241149NW-2/p/1364024
Your Price
$ 800.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.02
EAN
0053893541778
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM241149NW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Extended Large Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM241149NW-2
Long Description
Bearing Cone; LM241149NW Basic Number; Standard Precision; 8" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh