

TIMKEN
TIMKEN
NP912904-2
TIMKEN TIMKEN
Description
NP912904-2 TAPERED ROLLER BEARING CUP ; 3-1/2IN OD 3/4IN WD NO FLANGE
Bearing Cup; NP912904 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
NP912904-2
BDI #
1368959

Details
37.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP912904-2/p/1368959
Your Price
$ 37.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.211
EAN
0053893462738
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP912904
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP912904 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 3/4" Width; Single Row of Roller
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh