Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AS1104 https://www.bdiexpress.com/medias/INDNTNTHRBRG-TW-NC-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTR8aW1hZ2UvanBlZ3xhR0kxTDJoak1TOHhNRFV4TnpjNU9UQXhNRE16TkM5SlRrUk9WRTVVU0ZKQ1VrZGZWRmRmVGtOZlFWTmZNekF3ZURNd01DNXFjR2N8MGJiYzIwOGRlMjNhMDQ4NzUyYjg1YmQ5YjkzMjYxZTY2NDNiZTViN2U2YWI3ZTY1MjIxOGZhOGIzNWIyZGRiYg
1214658 Thrust Roller Bearing 

NTN NTN

AS1104

Description

AS1104 THRUST WASHER ; 20 MM ID X 35 MM OD X 1 MM W STEEL

Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only

Part #

AS1104

BDI #
1214658

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.005
EAN
4547359021127
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0108
Long Description
Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Height
0.039 Inch | 1 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Bore 2
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh