Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

480 1LB IDH 234048 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056010-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTF8aW1hZ2UvanBlZ3xhRGMwTDJnME55OHhNRFUyTVRBd09UWTRNRFF4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpBeE1GOHpNREI0TXpBd0xtcHdad3w5Y2MxOWM2MTY1Njg3MTBlOGJiN2M1YjIwYThkOTVhYzUzMGI2MGZmNGY4MmJkZjdmOWJkM2Y2YzNmZmQ3MTUx
1056010 General Purpose Adhesives 

LOCTITE LOCTITE

480 1LB IDH 234048

Description

480 1LB IDH 234048 INSTANT ADHESIVE ; 48061 BOTTLE VISCOUS LIQUID 1LB BOT

General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 1 Lb

Part #

234048

BDI #
1056010

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

281.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.53
EAN
0079340480612
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
480 | PRISM
Manufacturer's Description
Loctite 480 Prism Instant Adhesive; Black/Toughened
Color
Black
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
NSF/ANSI 61
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
48061
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Black; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh