Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-40FL 50ML IDH 237102 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056196-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NjN8aW1hZ2UvanBlZ3xhREZpTDJobVlTOHhNRFUyTVRBME16RXpOalUwTWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFNU5sOHpNREI0TXpBd0xtcHdad3xmNzg0MzU0YjI1MWZkMDgyM2I2MDI4ZGNjMWY3Y2Q1NGU5Mzc1YzU3Mjk3NzdiZWQ3M2I4Y2ZjOWFmMjRlMzhh
1056196 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-40FL 50ML IDH 237102

Description

EA E-40FL 50ML IDH 237102 ADHESIVE ; 29304 HYSOL EPOXY 50ML 10EA/CS

General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing; Gray; 50 Ml

Part #

237102

BDI #
1056196

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.93 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.1
EAN
0079340293045
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing
Tradename
E-40FL | HYSOL
Manufacturer's Description
Loctite E-40FL Hysol Epoxy Structural Adhesive
Color
Gray
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Flexible | Work Life 40 Min | Food Grade | Viscosity 70000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29304
Weight / LBS
0.23
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Liquid; Strain Gauge | Sealing Seam on Fiberglass Component | PCB | Stainless Steel Insert | Rubber Hose to Steel Tubing; Gray; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh