Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7387 1.75OZ IDH 135276 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055354-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTd8aW1hZ2UvanBlZ3xhR1F4TDJobU15OHhNRFUyTURreE16QTRNRE0xTUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNMU5GOHpNREI0TXpBd0xtcHdad3xmNzEzZmI0N2JhZDEzZDVkZTZmZGU2YzY2MmIzNDBhMTA0NjUxYTBjMGI5MTIyMGM3MDc5ZWZmNWNmNWZkZWMx
1055354 General Purpose Adhesives 

LOCTITE LOCTITE

SF 7387 1.75OZ IDH 135276

Description

SF 7387 1.75OZ IDH 135276 ACTIVATOR ; 18861 ADHESIVE BOTTLE LIQUID 20EA/CS

General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Liquid; Machinery | Electrically Non Conductive Film; Amber; 1.75 Oz

Part #

135276

BDI #
1055354

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.19 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.16
EAN
0079340188617
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Bottle
Texture
Liquid
Application
Machinery | Electrically Non Conductive Film
Tradename
7387 | DEPEND
Manufacturer's Description
Loctite 7387 Depend Activator
Color
Amber
Container Size value And um
1.75 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-4 Deg C
Odor
Aliphatic
VOC Content - Percentage
83.84 Percentage | 645.1 g/l
Other Features
Solvent Based | Viscosity 1 to 2 CP
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18861
Weight / LBS
0.126
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; Liquid; Machinery | Electrically Non Conductive Film; Amber; 1.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh