Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R80 250ML BTL https://www.bdiexpress.com/medias/INDSAFADHXXX-RG-R80-BTL-250-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODV8aW1hZ2UvanBlZ3xhRGhtTDJnd05TODVNamMyTXpJNU1UTXlNRFl5TG1wd1p3fDMyZjM3YWQ5OWIxNjI1MjI2OWJhYTVkOTZhZGQzN2VmMjZiYjkwM2RmZGJjNzUyNzM5NWIyM2E5NWFmNjNhYzE
21580775 Retaining 

SAF-T-LOK INTL SAF-T-LOK INTL

R80 250ML BTL

Description

28041 R80 250ML BTL RETAINER ADHESIVE ; GREEN

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft; Green; 250 Ml

Part #

28041

BDI #
21580775

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

102.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 102.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.34
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Slip Fit High Strength
Container Type
Bottle
Texture
Liquid
Application
Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft
Manufacturer's Description
R80 - Hi-Strength/Med-Thickness
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0421 | ANSI/NSF 61 | MIL-R-46082 Type III
Other Features
Anaerobic Cure | Food Grade | High Strength | Viscosity 1500 CP | Temperature Range -65 To 350 Deg F
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
28041
Weight / LBS
0.75
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Slip Fit High Strength; Bottle; Liquid; Bushing | Bearing | Gear | Hub | Pulley | Spline | Shaft; Green; 250 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh