https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-HLTHD-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzR8aW1hZ2UvanBlZ3xhRGM0TDJoa1pDOHhNRFUxTnpJeE56WXdNell4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMGhNVkVoRVh6RmZNekF3ZURNd01DNXFjR2N8YTcyOGM4OGRmYWIyMjZlNGY5NzExOTMwNGQ4OTM3NmI3MzA3ZTBhYjhkNTA0OWFlMzUxZWRiMzY0ZDUwYzdmZA
LOCTITE
LOCTITE
570599
LOCTITE LOCTITE
Description
570599 TAPER DISPENSE NEEDLE ; 25GA 1 SS RED 50EA/PAK
Stainless Steel Dispense Tip; Size 25 Gauge | 1 IN; For Adhesive Dispenser
Part #
570599
BDI #
1056586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/570599/p/1056586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.009
EAN
0079340982321
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 1 IN
Other Features
Red Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98232
Weight / LBS
0.02
Long Description
Stainless Steel Dispense Tip; Size 25 Gauge | 1 IN; For Adhesive Dispenser