RUSTOLEUM
RUSTOLEUM
MG10532 MEAN GREEN ANTIBACTERIAL 32OZ
RUSTOLEUM RUSTOLEUM
Description
MG10532 MEAN GREEN ANTIBACTERIAL 32OZ ; POR ANTI-BACTERIAL CLEANER 12/PK
Cleaner and Degreaser; Antibacterial Multi-Surface Cleaner; 32Oz Nominal Capacity Volume; Poly Ethoxylated Alcohol Chemical Compound; Yellow Color; 32Oz Fill Amount; Citrus Odor/Scent; Trigger Spray Bottle Packing Type; Removes Grease, Grime, Bacteria and Virus; 1.002 Nominal Specific Gravity; Not Determined VOC; For Kitchen, Laundry, Patio, Bathroom, Garage, Healthcare, Schools Applicable Material; Scott
Part #
MG10532
BDI #
24596292

Details
3.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Cleaners/MG10532-MEAN-GREEN-ANTIBACTERIAL-32OZ/p/24596292
Your Price
$ 3.43 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0720547105326
Product Group - BDI
C00104
Noun
Cleaner and Degreaser
Manufacturer URL
https://www.rustoleum.com
Manufacturer Internal Number
647-MG10532
Product Detail
Cleaner and Degreaser
Product Specification
Antibacterial Multi-Surface Cleaner; 32Oz Nominal Capacity Volume; Poly Ethoxylated Alcohol Chemical Compound; Yellow Color; 32Oz Fill Amount; Citrus Odor/Scent; Trigger Spray Bottle Packing Type; Removes Grease, Grime, Bacteria and Virus; 1.002 Nominal Specific Gravity; Not Determined VOC
Long Description
Cleaner and Degreaser; Antibacterial Multi-Surface Cleaner; 32Oz Nominal Capacity Volume; Poly Ethoxylated Alcohol Chemical Compound; Yellow Color; 32Oz Fill Amount; Citrus Odor/Scent; Trigger Spray Bottle Packing Type; Removes Grease, Grime, Bacteria and Virus; 1.002 Nominal Specific Gravity; Not Determined VOC; For Kitchen, Laundry, Patio, Bathroom, Garage, Healthcare, Schools Applicable Material; Scott