Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04416 https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-04416-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTJ8aW1hZ2UvanBlZ3xhREUyTDJnMVpTOHhNRFUxTnpRek5qUTJNVEE0Tmk5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURRME1UWmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NTY2MmFkMTQwZTE1NDE2ODgyOWFkMWY5MTJlNTM5ZDRlOWQyM2UzYTE3YjUyMmExYWIyM2QwYWEyM2E1NjVhNg
600176 Specialty Purpose Cleaners 

LPS LPS

04416

Description

04416 REVO 66 CONTACT CLEANER ; 12OZ 12/CASE

Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Connector | Contact | Office Equipment | PCB | Relay and Control | Switch; Clear; 12 Oz

Part #

04416

BDI #
600176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.82 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.82 / case BDIExpress
QTY

Inventory

Total: 1

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
5.9
EAN
0078827044163
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Connector | Contact | Office Equipment | PCB | Relay and Control | Switch
Manufacturer's Description
Revo 66 Contact Cleaner
Color
Clear
Container Size value And um
12 Oz
Substrate Material
All Surfaces | Harmful to Some Plastic
Degree of Flashpoint value And um
Bulk Liquid 38.3 Deg C
Odor
Characteristic
Conformance to Certificate
NSK K2
Other Features
No Residue and No Rinse | Fast Evaporation | Non Conductive | Non Flammable | No Brominated Solvent | Removes Dirt - Flux - Oxide
Net Weight
12 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
04416
Weight / LBS
1.083
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Connector | Contact | Office Equipment | PCB | Relay and Control | Switch; Clear; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh