

SPRAYON
SPRAYON
S00703000
SPRAYON SPRAYON
Description
S00703000 ELECTRIC MOTOR DEGREASER ; 20OZ CAN 19.3OZ NET WT 12/CS
Specialty Purpose Motor Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Switch | Relay | Communicator | Transmitter | Tool | Antenna Insulator | Mold | Motor | Machinery and Equipment | Control | PCB; Clear; 20 Oz
Part #
S00703000
BDI #
21430240

Details
11.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S00703000/p/21430240
Your Price
$ 11.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131821
Weight / Kilogram
0.55
EAN
0075577907038
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Motor Cleaner | Degreaser
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Switch | Relay | Communicator | Transmitter | Tool | Antenna Insulator | Mold | Motor | Machinery and Equipment | Control | PCB
Manufacturer's Description
Sprayon Electric Motor Degreaser and Safety Solvent
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Strong
Conformance to Certificate
NSF K2
Other Features
No Residue | ODC Free | Non Flammable | Non Corrosive | Dielectric Strength 39500V | Extension Tube | Removes Dirt - Oil - Grease - Wax
Net Weight
19 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer Item Number
S00703
Long Description
Specialty Purpose Motor Cleaner | Degreaser; Industrial Electrical; Aerosol Can; Aerosol; Switch | Relay | Communicator | Transmitter | Tool | Antenna Insulator | Mold | Motor | Machinery and Equipment | Control | PCB; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh