SAF-T-LOK INTL
SAF-T-LOK INTL
80156
SAF-T-LOK INTL SAF-T-LOK INTL
Description
80156 SA-12 ANTI SEIZE COMPOUND ; AEROSOL 12OZ AEROSOL CAN SILVER GRAY
Anti-Seize Compound; Silver Grade; Aerosol Can; Aerosol; Gear | Valve Stem | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger or Manifold Bolt | Gasket; Silver Gray; 12 Oz
Part #
80156
BDI #
21478824

Details
10.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Anti-Seize/80156/p/21478824
Your Price
$ 10.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Aerosol Can
Texture
Aerosol
Application
Gear | Valve Stem | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger or Manifold Bolt | Gasket
Tradename
SAF-T-EZE
Manufacturer's Description
SAF-T-EZE SA-12 Regular Grade Anti-Seize
Color
Silver Gray
Container Size value And um
12 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
-40 Deg C TCC
Odor
Solvent
Conformance to Certificate
FDA 21 CFR | MIL-A-907E | NSF H2
Other Features
Lithium Thickener | NLGI 1 | Extreme Pressure | Smooth | Prevents Cold Welding | Brake in Lubricant | Sealing | Release Agent
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
80156
Long Description
Anti-Seize Compound; Silver Grade; Aerosol Can; Aerosol; Gear | Valve Stem | Chain | Sprocket | Lever | Hinge | Pivot | Roller | Heat Exchanger or Manifold Bolt | Gasket; Silver Gray; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh