Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LB 8017 10LB https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8017-CAN-10LB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ3MTJ8aW1hZ2UvanBlZ3xhR1ZrTDJoa01pOHhNRGMyTXpNNE1USTNOamN3TWk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXhOMTlEUVU1Zk1UQk1RbDh6TURCNE16QXdMbXB3Wnd8MDliNTNhYjkxZGZlZjdhODQ1NTQ0ZGNjYjYyYTU5YTY4Njc1NjNlNjcyMDc0ODc2MTZkOGY2ZDc5YTFlZWNjZA
24600245 Anti-Seize 

LOCTITE LOCTITE

LB 8017 10LB

Description

LOCTITE LB 8017 10LB

Anti-Seize Compound; Moly Grade; Can; Paste; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 10 Lb

Part #

LB 8017 10LB

BDI #
24600245

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine
Tradename
8017
Manufacturer's Description
8017 Moly Dry Film Lubricant
Color
Gray
Container Size value And um
10 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
29 Deg C
Odor
Characteristic
VOC Content - Percentage
48.79 Percentage | 637 g/l
Other Features
Heavy Duty | High Temperature | Non Curing | Not Attract Dust or Dirt
Net Weight
160 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 10 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh