![G-N MET ASMB SPRY 11OZ](/medias/INDXXXSPRAYX-17988163-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDl8aW1hZ2UvanBlZ3xhRFk0TDJnMlpTODVPRE0wTlRjNU16STVNRFUwTDBsT1JGaFlXRk5RVWtGWldGOHhOems0T0RFMk0xOHpNREI0TXpBd0xtcHdad3xiZjdhM2Q4ZTM2YTZlNGQ0MjM0M2M3ODZkY2UyYTFhMTZjMmNjNmFhZWQ4M2JjNTgwZDE0OGZiYTNiMmUyY2Nm)
![G-N MET ASMB SPRY 11OZ](/medias/INDXXXSPRAYX-17988163-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMDl8aW1hZ2UvanBlZ3xhRFk0TDJnMlpTODVPRE0wTlRjNU16STVNRFUwTDBsT1JGaFlXRk5RVWtGWldGOHhOems0T0RFMk0xOHpNREI0TXpBd0xtcHdad3xiZjdhM2Q4ZTM2YTZlNGQ0MjM0M2M3ODZkY2UyYTFhMTZjMmNjNmFhZWQ4M2JjNTgwZDE0OGZiYTNiMmUyY2Nm)
17988163
Dry
MOLYKOTE
MOLYKOTE
G-N MET ASMB SPRY 11OZ
MOLYKOTE MOLYKOTE
Description
G-N MET ASMB SPRY 11OZ ; 4110894 METAL ASSY PASTE 12/CS
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Plain Bearing | Spline | Gear | Cam and Way | Movable Screw | Threaded Spindle and Lead Screw | Airframe and Aircraft Engine; Gray; 11 Oz
Part #
131819
BDI #
17988163
Details
77.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Dry/G-N-MET-ASMB-SPRY-11OZ/p/17988163
Your Price
$ 77.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121514
Weight / Kilogram
1.7
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Plain Bearing | Spline | Gear | Cam and Way | Movable Screw | Threaded Spindle and Lead Screw | Airframe and Aircraft Engine
Tradename
MOLYKOTE
Manufacturer's Description
Molykote G-N Metal Assembly Spray
Color
Gray
Substrate Material
Metal
Odor
Solvent
Other Features
Extreme Pressure | Antifretting | Low Coefficient of Friction
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.dow.com
Weight / LBS
0.688
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Plain Bearing | Spline | Gear | Cam and Way | Movable Screw | Threaded Spindle and Lead Screw | Airframe and Aircraft Engine; Gray; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh