https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0198-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTR8aW1hZ2UvanBlZ3xhREUxTDJobU9TOHhNREU0TVRNMk1Ea3hNRE0yTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T1RoZk1EazRYek13TUhnek1EQXVhbkJufGY3ZWZkYzMyNTk3ZDVkNTNlNjNhNGZmODc3MTlhODMxNjhhYTJmMWRmMTQ0MGEyYjI5ZmYxNDljZWZjMGZiMzM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SFL-2 14.5OZ CART ; L0198-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0198-098 SFL-2 GREASE 14.5OZ CART ; NON RETURNABLE
Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Freezer and Cold Temperature; White; 14.5 Oz
Part #
L0198-098
BDI #
18228325
Details
12.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Grease/SFL-2-14-5OZ-CART-;-L0198-098/p/18228325
Your Price
$ 12.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
18.573
EAN
0089215319800
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Freezer and Cold Temperature
Manufacturer's Description
SFL Series NSF H-1 Registered Synthetic Food Machinery Grade Grease
Color
White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
204 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Excellent Load Carrying Capability | High Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0198-098
Long Description
Aluminum Complex Grease; Multipurpose; Cartridge; Semi Solid; Freezer and Cold Temperature; White; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh