

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 680 1GAL JUG ; L0978-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
描述
LUBRIPLATE PRODUCTS SYN LUBE 680 1GAL JUG ; L0978-057
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 1 Gal Container Size
制造商部件号
SYN LUBE 680 1GAL JUG ; L0978-057
BDI部件号
18229268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E6%B2%B9/SYN-LUBE-680-1GAL-JUG-;-L0978-057/p/18229268
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0089215697816
重量 / Kilogram
3.75
Product Group - BDI
C00104
产品名称
Oil
产品类型
Polyalphaolefin
典型用途
Multi Purpose
容器类型
Jug
形态
Liquid
SAE/ISO等级
ISO 680
应用
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
制造商描述
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
颜色
Water White
容器规格(数值及单位)
1 Gal
闪点(数值及单位)
291 Deg C
气味
Odorless
符合证书
ASTM D-5182 | DIN 51354 | NSF H2
其它特点
High Performance | Synthetic Based | Zinc Free
净重
128 Oz
类别 - BDI
Chemicals Lubricants Oil
名称
Oil
关键字串
General Purpose
制造商货号
L0978-057
重量/磅
8.25
详细描述
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 1 Gal Container Size