DOW CORNING
DOW CORNING
710 9LB / 4KG PAIL
DOW CORNING DOW CORNING
Description
2695707 ; 710 FLUID KG 4KG PAIL
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 9 Lb
Part #
2695707
BDI #
22195638
Details
3311.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/710-9LB-4KG-PAIL/p/22195638
Your Price
$ 3,311.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
4
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Pail
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
710 Fluid
Color
Colorless
Container Size value And um
9 Lb
Degree of Flashpoint value And um
363 Deg C OC | Above 101.1 Deg C CC
Odor
Odorless
VOC Content - Percentage
3 Percentage
Other Features
With Rust Inhibitor | Very Low Volatility
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Pail; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 9 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh