Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PM281560 https://www.bdiexpress.com/medias/INDTIMLBCTRX-SP-PM-281-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Njh8aW1hZ2UvanBlZ3xhR0kxTDJnelpDOHhNREl6TVRjME5URXhPREl6T0M5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUUxZk1qZ3hYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8ZTQ3ZmQ4Nzk0YjNmNGVmYzE3NTAyN2ExZDVmMDliZmM5MmU1ZmIzMmY2M2NkOWU1NWVlOGI3MzA0ZThlNjQ0ZA
1370930 Single Point Lubricators 

TIMKEN TIMKEN

PM281560

Description

PM281560 SINGLE POINT LUBRICATOR ; NON RETURNABLE 10EA/PAK

Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 250 CC Capacity; GR560 Conoco Triton 220; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge

Part #

PM281560

BDI #
1370930

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 76.60 / each BDIExpress
QTY

Inventory

Total: 60

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.76
EAN
0053893777719
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" BSPT
Capacity
250 CC
Lubricant Name
GR560 Conoco Triton 220
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
87 PSI
Operating Temperature Range
14 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Push Button Control and Display
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
1.932
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 250 CC Capacity; GR560 Conoco Triton 220; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Overall Diameter
3 Inch | 76.2 Millimeter
Overall Height
8.97 Inch | 227.838 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh