对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SL18-60 PACK OF 10 https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-60ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3NjF8aW1hZ2UvanBlZ3xhRFl3TDJoa1lpOHhNRFF5TlRrNU1ERTRORGs1TUM5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExODJNRTFNWHpNd01IZ3pNREF1YW5CbnxjZjg5Zjc2ZmIyZDk2NGY2NWUyNGUxZWI0YzAyNzNlNGEzOGVhOGEyMGNhZTVjYjhmNzE4YjFlYTViMDEwNDc0
18296347 单点润滑器 

SIMALUBE SIMALUBE

SL18-60 PACK OF 10

描述

SIMALUBE SL18-60 PACK OF 10

Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 60 CC Capacity; 1/4" RC Thread; Simalube SL10; Food Industry Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 140 Deg C; Pack of 10

制造商部件号

SL18-60 PACK OF 10

BDI部件号
18296347

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SIMATEC
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Lubricator
关键字串
Single Point
产品明细
Single Point Lubricator
产品规格
Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 60 CC Capacity; 1/4" RC Thread; Simalube SL10; Food Industry Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 140 Deg C; Pack of 10
详细描述
Single Point Lubricator; Automatic; Gas Powered Drive Type; Electrochemical Drive Mechanism; 60 CC Capacity; 1/4" RC Thread; Simalube SL10; Food Industry Oil; 2 NLGI Grade; 1 To 12 Months Lubrication Period; IP68; Refillable Cartridge; 5 Bar Max Pressure; -30 To 140 Deg C; Pack of 10