Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

83318 https://www.bdiexpress.com/medias/INDDYKINDPST-21720260-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRGd3TDJneU5TOHhNREUxTlRRME16SXlORFl3Tmk5SlRrUkVXVXRKVGtSUVUxUmZNakUzTWpBeU5qQmZNekF3ZURNd01DNXFjR2N8NjJlYWVjYTMzNDAwNWM1ZGQwZmY2NTI1MzRhNWIzNWRlMTBjMzJiM2VkNjdiMGRkZTg3ODFiNjFhMzFmZmEyOQ
21720260 Sealants 

DYKEM MARKING PROD DYKEM MARKING PROD

83318

Description

83318 CROSS CHECK INDICATOR PASTE ; 1OZ TUBE BLU TAMPER PRF 24/CS

Sealant; Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; Blue Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; Dykem

Part #

83318

BDI #
21720260

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4.81 / case BDIExpress
QTY

Inventory

Total: 21

Category
Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.91
EAN
0753769833180
Product Group - BDI
C00104
Noun
Sealant
Manufacturer Item Number
253-83318
Weight / LBS
0.2
Product Detail
Sealant
Product Specification
Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; Blue Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC
Long Description
Sealant; Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; Blue Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; Dykem