

LOCTITE
LOCTITE
515 300ML IDH 232089
LOCTITE LOCTITE
Description
LOCTITE 515 300ML IDH 232089
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Cartridge; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple; 300 Ml
Part #
515 300ML IDH 232089
BDI #
24743412

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Sealants/Gasketing/515-300ML-IDH-232089/p/24743412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
Machined | Rigid Metal Flange
Container Type
Cartridge
Texture
Gel
Application
Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover
Tradename
515 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 515 Gasket Eliminator
Color
Purple
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Sharp
VOC Content - Percentage
1.41 Percentage | 15.4 g/l
Conformance to Certificate
UL
Other Features
High Viscosity | 30 Min Fixture Time | -54 To 149 Deg C Temperature Range
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
8
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Cartridge; Gel; Rigid Machined Flange with Less than 0.015 Inch Gap | Pump | Thermostat | Compressor | Transmission Housing | Axle Cover; Purple; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh