SAF-T-LOK INTL
SAF-T-LOK INTL
73179
SAF-T-LOK INTL SAF-T-LOK INTL
Description
73179 732-4.5 SILICONE SEALANT ; 4.5GAL PAIL WHITE
Gasketing; RTV Silicone; Multipurpose | White; 4.5 Gal; Paste; Interior and Exterior | Original Equipment Manufacturing; White
Part #
73179
BDI #
24051505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Gasketing/73179/p/24051505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
19.05
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | White
Container Type
Pail
Texture
Paste
Application
Interior and Exterior | Original Equipment Manufacturing
Manufacturer's Description
732 - White Silicone
Color
White
Container Size value And um
4.5 Gal
Substrate Material
Ceramic | Fabric | Glass | Metal | Plastic | Wood
Degree of Flashpoint value And um
Above 121 Deg C COC
Odor
Mild or Vinegar | Acetic Acid
Conformance to Certificate
ASTM-C-920 Type S NS Class 25 | FDA CFR 177.2600/USDA | MIL-A-46106A | NSF 51 | TT-S-001543-A | TT-S-00230-C
Other Features
Room Temperature Vulcanizing Cure | Food Grade | Temperature Range -65 To 400 Deg F
Net Weight
576 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer Item Number
73179
Weight / LBS
42
Long Description
Gasketing; RTV Silicone; Multipurpose | White; 4.5 Gal; Paste; Interior and Exterior | Original Equipment Manufacturing; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh