Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

832 OFF-WHITE 10.1OZ CTG https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-832-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MXxpbWFnZS9qcGVnfGFERXdMMmhoWXk4NU16RTFNRE00TURBek1qTXdMbXB3Wnd8MDY1OTkyYjZhODk4OTAxMTJkYmJjY2I4MDViOTJmY2M3ZDY4NmQxNDhjZjEyMjVkNzdlNmQ3ZjZhY2M1YjQ5YQ
237857 Gasketing 

DOW CORNING DOW CORNING

832 OFF-WHITE 10.1OZ CTG

Description

832 MS SEALNT OFF-WHITE 10.1OZ/300ML CTG ; 12/BOX

Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment; White

Part #

99180648

BDI #
237857

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 16.56 / each BDIExpress
QTY

Inventory

Total: 49

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.29
EAN
0077472132720
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | White
Container Type
Cartridge
Texture
Paste
Application
Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment
Manufacturer's Description
Dow Corning 832 Multi-Surface Adhesive Sealant; Off-White
Color
White
Container Size value And um
10.1 Oz
Substrate Material
Concrete | Glass | Metal | Masonry | Plastic | Rubber
Degree of Flashpoint value And um
Not Applicable
Odor
Alcoholic
Other Features
Neutral Cure | Primerless Adhesion | Low Odor | Multi Surface | Temperature Range -55 to 149 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
832 MS SLNT OFF-WHITE,CRT,300ML-12CTN
Manufacturer Internal Number
2468506
Weight / LBS
0.631
Long Description
Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Roof Penetration | Gutter | Concrete Floor Seam | Marine | Window | Pipe | Threaded Connection | Assembling Original Equipment; White

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh