1056207
灌封和封装
LOCTITE
LOCTITE
EA E-60NC 400ML IDH 237115
LOCTITE LOCTITE
描述
LOCTITE EA E-60NC 400ML IDH 237115
Potting Compound; Structural Adhesive; Multipurpose; 400 Ml; Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly; Black
制造商部件号
EA E-60NC 400ML IDH 237115
BDI部件号
1056207
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E7%81%8C%E5%B0%81%E5%92%8C%E5%B0%81%E8%A3%85/EA-E-60NC-400ML-IDH-237115/p/1056207
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340293267
重量 / Kilogram
0.59
Product Group - BDI
C00104
产品名称
Potting Compound
产品类型
Structural Adhesive
典型用途
Multipurpose
容器类型
Dual Cartridge
形态
Multiple Refer to Manufacturer
应用
Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly
品名
E-60NC | HYSOL
制造商描述
Loctite E-60NC Hysol Epoxy Structural Adhesive; Electrically Non-Corrosive
颜色
Black
容器规格(数值及单位)
400 Ml
基材
Metal | Plastic | Glass | Fiber Optic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
符合证书
CFIA
其它特点
Two Part Epoxy Technology | Non Corrosive | Work Life 60 Min | Food Grade | Viscosity 8000 cP
净重
13.5 Oz
类别 - BDI
Chemicals Sealants Potting and Encapsulating
名称
Potting Compound
关键字串
Structural Adhesive
制造商货号
29326
重量/磅
1.308
详细描述
Potting Compound; Structural Adhesive; Multipurpose; 400 Ml; Fiber Optic Component | Electronic Component | Component Attachment to Board | Housing Assembly; Black