Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9416 40LB KT IDH 235633 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056173-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTh8aW1hZ2UvanBlZ3xhR1psTDJnMU1pOHhNRFUyTVRBek9EZ3hNVEUyTmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFM00xOHpNREI0TXpBd0xtcHdad3w4NTc1Y2FhZDA0Y2ViNjFhYWEyYmZhZTU3MzlkMjkwZmEyYTdiNmQwNjA5NTYxNGU5Njk0NGQyMTg5ODJlMjRj
1056173 Floor 

LOCTITE LOCTITE

PC 9416 40LB KT IDH 235633

Description

PC 9416 40LB KT IDH 235633 ; 99365 CONCRETE REPAIR FLOORING KIT 40LB

Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 40 Lb; Floor | Spalled Area | Ramp and Stair

Part #

235633

BDI #
1056173

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

350.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 350.01 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
30111500
Weight / Kilogram
19.98
EAN
0079340993655
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Floor | Spalled Area | Ramp and Stair
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Floor Fill
Container Size value And um
40 Lb
Conformance to Certificate
CFIA
Other Features
No Solvents | Recoat 6 Hour | Non Shrinking
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
99365
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 40 Lb; Floor | Spalled Area | Ramp and Stair

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh