Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 9626 5GAL KIT IDH 235637 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NjJ8aW1hZ2UvanBlZ3xhRE0yTDJoaE9DOHhNRFUyTVRBek9USXdORE00TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpFM05sOHpNREI0TXpBd0xtcHdad3xkOTBkODRjODcwZjVlNGE2ZTNhMzc2MWUyYTRkMmJmYWEzYmI0NDQxYjYyOTg1N2I3Y2VkNjQ3NzRkNTc5ZDg4
1056176 Floor 

LOCTITE LOCTITE

PC 9626 5GAL KIT IDH 235637

Description

PC 9626 5GAL KIT IDH 235637 ; 99545 GROUTING CONCRETE REPAIR KIT 5 GAL

Grouting; Concrete Repair; Multi Purpose; Black; Kit; 5 Gal; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane

Part #

235637

BDI #
1056176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

229.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 229.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
30111506
Weight / Kilogram
25.42
EAN
0079340995451
Product Group - BDI
C00104
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Black
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Deep Pour Grout
Container Size value And um
5 Gal
Conformance to Certificate
CFIA
Other Features
Non Shrinking | Stronger Than Concrete | Up to 6 Inch Deep
Net Weight
640 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
99545
Weight / LBS
56.05
Long Description
Grouting; Concrete Repair; Multi Purpose; Black; Kit; 5 Gal; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh