https://www.bdiexpress.com/medias/INDWEGMOTORX-ESE-S-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NzJ8aW1hZ2UvanBlZ3xhRGd6TDJnek1pODVPREF4T1RVNE1qa3pOVE0wTDBsT1JGZEZSMDFQVkU5U1dGOUZVMFZmVTE4elVFaGZWRVZHUTE4ek1EQjRNekF3TG1wd1p3fDk3ZmY1OWRmNTFjMDNiOGI5OGFjNWU3Y2ZlNTAyODU3YjMzMjg5MjgwYzY1Y2ZjNDYwNTNkZmM3YWQxN2JlMzE
WEG
WEG
.5018ES3E56-S
WEG WEG
Description
.5018ES3E56-S GENERAL PURPOSE MOTOR ; 1/2HP 1800 3 60 208-230/460
AC Motor; Multi Phase; 5HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.535" Overall Length; 77% Efficiency Full Load
Part #
.5018ES3E56-S
BDI #
21464338
Details
163.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/-5018ES3E56-S/p/21464338
Your Price
$ 163.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
10.707
EAN
7909522437215
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
77
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
26
Long Description
AC Motor; Multi Phase; 5HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.535" Overall Length; 77% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.535 Inch | 292.989 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh