REGAL BRANDS
REGAL BRANDS
110058.00
REGAL BRANDS REGAL BRANDS
Description
110058.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM SINGLE PHASE 56C TEFC
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.98" Overall Length; 75% Efficiency Full Load
Part #
110058.00
BDI #
554400
Details
592.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/110058-00/p/554400
Your Price
$ 592.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
16.308
EAN
0691720007723
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75
Inch - Metric
Inch
Other Features
Current Rating 12.8/6.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
110058.00
Manufacturer Internal Number
110058.00
Weight / LBS
36
Long Description
AC Motor; General Purpose; 1HP; 56C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.98" Overall Length; 75% Efficiency Full Load
Overall Length
11.98 Inch | 304.292 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh