Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

132596.00 https://www.bdiexpress.com/medias/INDLESACMTRX-13243100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjB8aW1hZ2UvanBlZ3xhRE5oTDJnMFlpODVNekV6TnpBNU5ESTBOamN3TG1wd1p3fGNlM2ExMDVjMTllNmQ3Mzk3ODMwNzNhMjUwNmI5NWY4OWM5YWE3Y2JjZDAxNDc3M2I3ZDk3ZWNhZTY0ZmIyMDE
21535732 AC Motor 

REGAL BRANDS REGAL BRANDS

132596.00

Description

132596.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1200RPM 56C TEFC 230/460V

AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.02" Overall Length; 87.5% Efficiency Full Load

Part #

132596.00

BDI #
21535732

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

807.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 807.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
33.975
EAN
0691720103791
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
132596.00
Manufacturer Internal Number
132596.00
Weight / LBS
75
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.02" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.02 Inch | 330.708 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh