Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1LE21212AA214AA3 https://www.bdiexpress.com/medias/INDSMNMOTORX-1LE2-3PH-TEFC-FT-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTd8aW1hZ2UvanBlZ3xhRGs0TDJoaE1DODVOamMyTVRReU56QTJOekU0TG1wd1p3fDBjZDhjOWYzNzJmMjkzMTI1NGNiYzUwYzAyYTdjZDYwNjQ0MDk5OTQ4MzNmZWIwYTRkYjM1OGFmMTMxZDE5ZTU
21456741 AC Motor 

ABB NEMA ABB NEMA

1LE21212AA214AA3

Description

1LE21212AA214AA3 AC MOTOR ; 10HP 3600RPM 3PH 215T TEFC

AC Motor; General Purpose; 10HP; 215T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 90.2% Efficiency Full Load

Part #

1LE21212AA214AA3

BDI #
21456741

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

715.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 715.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
60.92
EAN
0662643336740
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Aluminum Frame
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE21212AA214AA3
Weight / LBS
113
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.65" Overall Length; 90.2% Efficiency Full Load
Overall Length
20.65 Inch | 524.51 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh