BALDOR-RELIANCE
BALDOR-RELIANCE
CWDM3542
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CWDM3542 WASH DOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.07" Overall Length; 80% Efficiency Full Load
Part #
CWDM3542
BDI #
126330
Details
711.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/CWDM3542/p/126330
Your Price
$ 711.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
13.152
EAN
0781568108543
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Weight / LBS
32
Long Description
AC Motor; Pressure Washer; 3/4HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.07" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.07 Inch | 281.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh